
Push Button, 2P SPST OFF-ON, Tab
Mfr # PE1-1A-DC-1
Zoro # G716178786
product price: $14.75
/eaKey Features
Push Button Style
Push Switch
Action
Momentary Pull / Maintained Push
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
0.47 in
Terminal Connection
Quick Connect
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PE1-1A-DC-1
Zoro #
G716178786
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Panel Cutout Diameter
0.47 in
Details
Item
Push Button Switch
Push Button Style
Push Switch
Action
Momentary Pull / Maintained Push
Operator Illumination
Non-Illuminated
Terminal Connection
Quick Connect
DC Contact Rating
15 A (AC)
Illuminated / Non-Illuminated
Non-illuminated
Mounting
Panel Mount - Bushing
Switch Function
OFF-ON
AC Contact Rating
10 A (DC)
Terminals
2
Contact Form
SPST
Input Voltage
12V DC; 125V AC
Series
PE
Number of Positions
2
Number of Terminals
2
Switch Type
Push Switch
DC Voltage Rating
12V DC
Terminals Style
Quick Connect - 0.250"
AC Current Rating
12 A
Pole Throw Configuration
SPST
AC Voltage Rating
125V AC
DC Current Rating
10 A
Description
Push Button
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.