
Round Rocker, 3P SPST OFF-ON, Green LED
Mfr # RA2-1A-DC-2-GL
Zoro # G516179013
product price: $3.49
/eaSold in multiples of 3 for $10.47
Key Features
Contact Form
SPST
Terminals
3
AC Contact Rating
20 A (DC)
Connection
Quick Connect - 0.187"
Switch Function
OFF-ON
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RA2-1A-DC-2-GL
Zoro #
G516179013
UPC #
-
Country of Origin
Indonesia
Dimensions
Panel Cutout Dimensions
0.8 inch Dia
Panel Cutout Diameter
0.8 in
Details
Contact Form
SPST
Terminals
3
AC Contact Rating
20 A (DC)
Connection
Quick Connect - 0.187"
Switch Function
OFF-ON
Item
Round Rocker Switch
Number of Positions
2
Series
RA
DC Voltage Rating
14V DC
Illuminated
Illuminated
Mounting Type
Panel Mount - Snap-In
Illumination Color
Green
Pole Throw Configuration
SPST
Number of Terminals
3
Illuminated / Non-Illuminated
Illuminated
DC Current Rating
20 A
Switch Type
Rocker Switch
AC Current Rating
14 A
Terminals Style
Quick Connect - 0.187"
Description
Round Rocker
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.