
Round Rocker, 4P SPST OFF-ON, Green LED
Mfr # RA3-1A-DC-2-GL
Zoro # G416178864
product price: $3.59
/eaSold in multiples of 3 for $10.77
Key Features
AC Contact Rating
20 A (DC)
Contact Form
SPST
Terminals
4
Connection
Quick Connect - 0.187"
Switch Function
OFF-ON
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RA3-1A-DC-2-GL
Zoro #
G416178864
UPC #
-
Country of Origin
Indonesia
Dimensions
Panel Cutout Dimensions
0.8 inch Dia
Panel Cutout Diameter
0.8 in
Details
AC Contact Rating
20 A (DC)
Contact Form
SPST
Terminals
4
Item
Round Rocker Switch
Connection
Quick Connect - 0.187"
Switch Function
OFF-ON
DC Voltage Rating
14V DC
Illumination Color
Green
Mounting Type
Panel Mount - Snap-In
Series
RA
Number of Positions
2
Illuminated
Illuminated
Illuminated / Non-Illuminated
Illuminated
Pole Throw Configuration
SPST
Switch Type
Rocker Switch
AC Current Rating
14 A
Number of Terminals
4
Terminals Style
Quick Connect - 0.187"
DC Current Rating
20 A
Description
Round Rocker
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.