Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Actuator-Round Rocker, 2P SPST OFF-ON, Black&Red

  • Mfr # RB1-1A-DC-2-R

  • Zoro # G616178916


product price: $3.15
/ea
Sold in multiples of 3 for $9.45

Key Features

Contact Form
SPST
DC Contact Rating
16 A (AC)
Connection
Quick Connect - 0.187"
Terminals
2
AC Contact Rating
20 A (DC)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB1-1A-DC-2-R
Zoro #
G616178916
UPC #
-
Country of Origin
Indonesia

Dimensions

Panel Cutout Dimensions
0.8 inch Dia
Panel Cutout Diameter
0.8 in

Details

Contact Form
SPST
DC Contact Rating
16 A (AC)
Connection
Quick Connect - 0.187"
Terminals
2
AC Contact Rating
20 A (DC)
Switch Function
OFF-ON
Item
Square Actuator-Round Rocker Switch
Mounting Type
Panel Mount - Bushing
AC Voltage Rating
125V AC
Number of Positions
2
Illuminated
Non-illuminated
DC Voltage Rating
14V DC
Series
RB
Terminals Style
Quick Connect - 0.187"
Number of Terminals
2
DC Current Rating
20 A
AC Current Rating
14 A
Switch Type
Rocker Switch
Illuminated / Non-Illuminated
Non-illuminated
Pole Throw Configuration
SPST

Description

Square Actuator, Round Rocker

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.