
Toggle, 3P SPDT ON-OFF-ON IP55, Tab
Mfr # TA2-1F-DC-1-O
Zoro # G316178766
product price: $6.15
/eaSold in multiples of 2 for $12.30
Key Features
DC Contact Rating
20 A (AC)
IP Rating
IP 55
Series
TA
Mounting
Panel Mount - Bushing
Switch Function
ON-OFF-ON
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TA2-1F-DC-1-O
Zoro #
G316178766
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Panel Cutout Dimensions
0.48 inch Dia
Panel Cutout Diameter
0.48 in
Details
DC Contact Rating
20 A (AC)
IP Rating
IP 55
Series
TA
Item
Toggle Switch
Mounting
Panel Mount - Bushing
Switch Function
ON-OFF-ON
Contact Form
SPDT
Connection
Quick Connect - 0.250"
Switch Type
Toggle Switch
Terminals
3
AC Contact Rating
21 A (DC)
Voltage
14V DC; 125V AC
Number of Positions
3
Illuminated
Non-illuminated
DC Current Rating
21 A
AC Voltage Rating
125V AC
AC Current Rating
14 A
Pole Throw Configuration
SPDT
Illuminated / Non-Illuminated
Non-illuminated
Number of Terminals
3
Terminals Style
Quick Connect - 0.250"
DC Voltage Rating
14V DC
Description
Toggle Switch
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.