Zoro Homepage

Toggle, 3P SPDT ON-OFF-ON, Tab

  • Mfr # TA1-1F-DC-1

  • Zoro # G516178689


product price: $3.99
/ea
Sold in multiples of 2 for $7.98

Key Features

Connection
Quick Connect - 0.250"
Series
TA
Mounting
Panel Mount - Bushing
Voltage
24V DC
AC Contact Rating
20 A (DC)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TA1-1F-DC-1
Zoro #
G516178689
UPC #
-
Country of Origin
Indonesia

Dimensions

Panel Cutout Dimensions
0.48 inch Dia
Panel Cutout Diameter
0.48 in

Details

Connection
Quick Connect - 0.250"
Series
TA
Mounting
Panel Mount - Bushing
Voltage
24V DC
Item
Toggle Switch
AC Contact Rating
20 A (DC)
Terminals
3
Switch Type
Toggle Switch
Contact Form
SPDT
Switch Function
ON-OFF-ON
Illuminated
Non-illuminated
Number of Positions
3
Illuminated / Non-Illuminated
Non-illuminated
Terminals Style
Quick Connect - 0.250"
Number of Terminals
3
AC Current Rating
24 A
DC Voltage Rating
24V DC
Pole Throw Configuration
SPDT
DC Current Rating
20 A

Description

Toggle Switch

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.