Zoro Homepage

Cord Reel, 12 AWG, 100 ft Length

  • Mfr # SW1607326

  • Zoro # G804016266


product price: $77.99
/ea
Free Shipping & Returns

Key Features

Retractable Cord Length
100 ft
Wire Size
12 AWG
Number of Conductors
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW1607326
Zoro #
G804016266
UPC #
780997901787
Country of Origin
China

Dimensions

Retractable Cord Length
100 ft
Wire Size
12 AWG

Details

Item
Cord Reel
Number of Conductors
3

Description

We utilize our experience and expertise on all our products to prvide the best in the industry. All our products feature premium components and are backed by the best team in the industry. All products are engineered, assembled and tested in the USA. We are trusted by millions of people for specialized products to meet their needs where they live, work and play.

Features
  • Winds up to 150 feet of cord in 30 seconds
  • Locking swivel base with 360° rotation is enhanced by serrated swivel base with double lock downs for nonslip grip
  • 4 mounting posts
Specifications
  • Length ( ft. ): 150 ft. cord of 14/3, 16/3; 100 ft. cord of 12/3
  • Cord Size: Cord not included
  • Mount Type: Wall
  • Swivels: Yes
  • Weight: 3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.