Swivel Pro Rolling Tool Cabinet, 7 Drawer, Orange, Steel, 32 in W x 24 in D x 39-1/4 in H

  • Mfr # PRO303507

  • Zoro # G9922717


product price:  $3,268.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.

Key Features

Number of Drawers
7
Material
Steel
Includes
Drawer Liners
Features
Adjustable Leg for Uneven Floor, Anti Skid Drawer Mat, Extra Heavy Duty 1/4" Table Top, Foot Pedal to Move Casters into Movable Mode, Greasable Caster, Greasable Drawer Hinge, Lockable Drawer
Width
32 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PRO303507
Zoro #
G9922717
UPC #
100303507005
Country of Origin
China

Dimensions

Width
32 in
Depth
24 in
Height
39-1/4 in
Caster Size
4 in x 4 in
Overall Width
32 in
Caster Width
4 in
Overall Height
39 1/4 in
Overall Depth
24 1/4 in
Height Style
Workstation Height Cabinet
Width Range
30 in to 39 in Wide
Handle Length
5 in
Overall Height with Lid Open
39 1/4 in
Caster Diameter
4 in
Dimensions
32 in W x 24 1/4 in D x 39 1/4 in H
Overall Dimensions
32 in W x 24 1/4 in D x 39 1/4 in H

Details

Item
Rolling Tool Cabinet
Number of Drawers
7
Color
Orange
Material
Steel
Includes
Drawer Liners
Features
Adjustable Leg for Uneven Floor, Anti Skid Drawer Mat, Extra Heavy Duty 1/4" Table Top, Foot Pedal to Move Casters into Movable Mode, Greasable Caster, Greasable Drawer Hinge, Lockable Drawer
Work Surface Material
Steel
Load Rating
4000 lb
Caster Type
Locking
Finish
Powder Coated
Storage Capacity
8,710 cu in
Caster Wheel Material
Rubber
Tool Storage Type Included
Rolling Cabinet
Series
Swivel Pro
Gauge
10/14 ga.
Configuration
Central Bank: (2) 18-3/4 in W x 24 in D x 2 in H, (2) 18-3/4 in W x 24 in D x 2-1/2 in H, (2) 18-3/4 in W x 24 in D x 3-1/2 in H, (1) 18-3/4 in W x 24 in D x 5-1/2 in H
Drawer Capacity
150 lb Shallow, 400 lb Deep
Drawer Slides
None
Drawer Color
Orange
Locking System
Keyed
Number of Shelves
0
Tool Box Duty Rating
Industrial Premium
Handles
No
Caster Material
Rubber
Drawer Slide Function
Swivel Hinged
Drawer Range
6 to 10
Body Color
Orange
Drawer Finish
Powder Coated
Drawer Gauge
14 ga
Largest Maximum Drawer Load Capacity
400 lb
Total Storage Capacity
8,710 cu in
Body Finish
Powder Coated
Total Load Capacity
4,000 lb
Includes Drawer Liners
Drawer Liners Included
Duty Rating
Extra Heavy Duty
Finish/Color
Powder Coated Orange
Body Gauge
14 ga
Includes Cabinet Top Liner
Cabinet Top Liner Not Included
Handle Grip Style
Ergonomic
Body Material
Steel
Drawer Slide Type
Swivel Hinged
Body Finish/Color
Powder Coated Orange

Description

Rolling Tool Cabinet, Swivel Pro Series, Industrial Premium, Width 32 in, Depth 24 1/4 in, Height 39 1/4 in, Number of Drawers 7, Orange, Drawer Color Orange, Drawer Capacity 150 lb Shallow, 400 lb Deep, None Drawer Slides, Powder Coated Finish, Storage Capacity 8,710 cu in, Load Rating 4000 lb, Caster Size 4 in x 4 in, Number of Shelves 0, Steel, 14 Gauge, Work Surface Material Steel, Caster Wheel Material Rubber, Caster Type Locking, Keyed, No Handles

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.