Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable 2 Port KVM Switch DVIUSBAudio Perfect for Windows and Mac Systems

  • Mfr # SY-KVM20075

  • Zoro # G316330201


product price: $48.89
/ea

Key Features

USB
Yes
Number of DVI Ports
3
Number of Computers Supported
2
Microphone
Yes
Package Contents
KVM Switch, Detachable Cable Set (4FT), User Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SY-KVM20075
Zoro #
G316330201
UPC #
-
Country of Origin
China

Dimensions

Width
3.3 in
Height
1 in

Details

Item
KVM Switchbox
USB
Yes
Number of DVI Ports
3
Number of Computers Supported
2
Microphone
Yes
Package Contents
KVM Switch, Detachable Cable Set (4FT), User Manual
Standards
FCC, CE
Number of USB Ports
4
Max. Resolution
1920 x 1080
Environmentally Friendly
Yes
DVI
Yes

Description

Compact design with detachable cables. Supports 1920 x 1080 DVI screen resolution. Connect and Play. Nothing to install or configure. Supports Speaker and Microphone. Emulates a keyboard on each PC to allow computers to boot normally without a keyboard error. Detachable Cables. Connect and Play, Out of Box Ready to Work. Supports DVI Monitor. Compliant with DVI 1.1 Standards. Supports Hot-Swap. All Devices Connected to the KVM can be Added or Removed at Any Time Without Power Off. Supports both USB Keyboard Hot-key PC Switch for Microsoft Windows Series and Push Buttons PC Switch for Easy Operation. PC Selection: ScrollLock + ScrollLock. Audio Selection: NumLock + NumLock. Supports Auto-Scan Function to Alternate Video Between Both Computers. LED Indicators for PC and Audio Status. Self Powered Through USB Connection. Supports Independent Switching of Audio Inputs. Supports Max Resolution: 1920x1080 at 60Hz. Package Includes: 2-port DVI/USB KVM Switch with Audio & Cables. Detachable Cable Set 4FT.. User Manual. Software Requirement: Windows 7. Vista. Windows XP. Windows 2000. Windows ME. Windows 98SE. 2003 Server. Mac. Linux.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.