Shop SYLVANIA
See all product information
Create Account
24671 Fluorescent Bulb, 40 W, T12 Lamp, Medium Base, 1700 Lumens, 3400 K Color Temp, Neutral White
- Mfr # 14672
- Zoro # G423565114
product price:Â
$
10.59
/ea
Sold in multiples of 6 for
$63.54
Key Features
Light Color
Neutral White
Rated Life
20,000 hr
CRI
89
Lumens
1,700
Bulb Shape
T12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 14672
- Zoro #
- G423565114
- UPC #
- 46135246715
- Country of Origin
- United States
- Light Color
- Neutral White
- Rated Life
- 20,000 hr
- CRI
- 89
- Lumens
- 1,700
- Bulb Shape
- T12
- Start Type
- Rapid
- Watts
- 40 W
- For Use With
- Aquariums
- Bulb Base Type
- Medium
- Color Temperature
- 3,400 K
Dimensions
- Dimensions
- 1.59 in Dia x 48 in L
Description
Generates radiant energy, which is beneficial for plants and enhances growth of many plants for home and commercial use. Also used for aquariums.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.