Shop SYLVANIA
See all product information
Create Account
Compact Fluorescent Bulb, 13 W, T12 Lamp, GX23 Lamp Base, 688 Lumens, 4100 K Color Temp, Cool White
- Mfr # 20403
- Zoro # G123565049
product price:Â
$
12.19
/ea
Key Features
Light Color
Cool White
Rated Life
10,000 hr
Watts
13 W
Voltage Rating
120 V
Bulb Shape
T12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20403
- Zoro #
- G123565049
- UPC #
- 46135204036
- Country of Origin
- China
Dimensions
- Dimensions
- 0.5 in Dia x 7.1 in L
Details
- Light Color
- Cool White
- Rated Life
- 10,000 hr
- Watts
- 13 W
- Voltage Rating
- 120 V
- Bulb Shape
- T12
- Lumens
- 688
- Type
- Single Tube
- Color Temperature
- 4,100 K
- Bulb Base Type
- GX23
- CRI
- 82
Description
Saves energy costs by replacing incandescent bulbs with fluorescent equivalents. Use for down lights, wall sconed, exit signs and task lighting. Ecologic, 10,000 hrs average life. 82 CRI (Color Rendering Index). 120 V, carded.
Restrictions
This item has been restricted from sale in the following states:
CA, CO, HI, ME, MN, OR, RI, VT
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.