Shop SYLVANIA
See all product information
Create Account
Compact Fluorescent Bulb, 26 W, T12 Lamp, G24Q-3 Lamp Base, 989 Lumens, 3500 K Color Temp, White
- Mfr # 20644
- Zoro # G523565038
product price:Â
$
29.99
/ea
Key Features
Bulb Base Type
G24Q-3
Length
6-1/2 in
Color Temperature
3,500 K
Bulb Shape
T12
Dimmable
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20644
- Zoro #
- G523565038
- UPC #
- 46135206443
- Country of Origin
- United States
Dimensions
- Length
- 6-1/2 in
Details
- Bulb Base Type
- G24Q-3
- Color Temperature
- 3,500 K
- Bulb Shape
- T12
- Dimmable
- Yes
- Watts
- 26 W
- Rated Life
- 10,000 hr
- For Use With
- Electronic
- Lumens
- 989
- Light Color
- White
- CRI
- 82
- Type
- Double Tube
Description
For use on dimming and electronic ballasts. End-of-life shut down protection. Saves energy costs by replacing incandescent bulbs with fluorescent equivalents. Compact fluorescent lamp with 120 V integral ballast, 82 CRI. Meets FCC, cULus and Energy Star standards. 13 W, 900 Lumens, 12,000 hrs average life, 5.2 in OAL. 26 W, 1710 Lumens, 10,000 hrs average life, 6.6 in OAL. Carded.
Restrictions
This item has been restricted from sale in the following states:
CA, CO, HI, ME, MN, OR, RI, VT
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.