Fluorescent Bulb, 17 W, T8 Lamp, G13 Medium Lamp Base, 1270 Lumens, 4100 K Color Temp, Cool White
- Mfr # 22137
- Zoro # G223565062
product price:Â
$
8.59
/ea
Sold in multiples of 30 for
$257.70
Key Features
Rated Life
30,000 hr
Ballast Type
Magnetic
Color Temperature
4,100 K
Voltage Rating
120 V
Light Color
Cool White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 22137
- Zoro #
- G223565062
- UPC #
- 46135221378
- Country of Origin
- United States
Dimensions
- Dimensions
- 1.098 in Dia x 24 in L
Details
- Rated Life
- 30,000 hr
- Ballast Type
- Magnetic
- Color Temperature
- 4,100 K
- Voltage Rating
- 120 V
- Light Color
- Cool White
- Bulb Shape
- T8
- CRI
- 82
- Lamp Material
- Phosphor
- Lumens
- 1,270
- Start Type
- Instant/Rapid
- Bulb Base Type
- Medium G13
- Watts
- 17 W
- For Use With
- IS or RS Operation
Description
Octron fluorescent lamp, 4100 K color temperature, rare earth phosphor, 82 CRI, suitable for IS or RS operation.
Restrictions
This item has been restricted from sale in the following states:
CA, CO, HI, ME, MN, OR, RI, VT
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.