Fluorescent Bulb, 20 W, T12 Lamp, Medium G13 Lamp Base, 480 Lumens, 9000 hr Average Life

  • Mfr # 22029

  • Zoro # G107448511


product price:  $18.69
/ea
Sold in multiples of 6 for $112.14
Item requires special delivery charges. A $16.67 per item surcharge will be applied.

Key Features

Watts
20
Bulb Shape
T12
Rated Life
9000
Standards
ANSI C78.81 - 2001
Overall Length
23.78
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22029
Zoro #
G107448511
UPC #
46135220296
Country of Origin
United States

Dimensions

Overall Length
23.78
Bulb Dia.
1.591
Nominal Length
24

Details

Watts
20
Bulb Base Type
Medium Bipin
Bulb Shape
T12
Lumens
480
Rated Life
9000
Standards
ANSI C78.81 - 2001

Description

Generates radiant energy, which is beneficial for plants and enhances growth of many plants for home and commercial use Also used for aquariums

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.