Fluorescent Bulb, 40 W, T12 Lamp, Medium G13 Lamp Base, 1770 Lumens, 6500 K Color Temp, Daylight
- Mfr # 24477
- Zoro # G823565066
product price:Â
$
10.19
/ea
Sold in multiples of 30 for
$305.70
Key Features
Bulb Shape
T12
Dimensions
1.591 in Dia x 48 in L
Lumens
1,770
Bulb Base Type
Medium G13
Color Temperature
6,500 K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 24477
- Zoro #
- G823565066
- UPC #
- 46135244773
- Country of Origin
- United States
Dimensions
- Dimensions
- 1.591 in Dia x 48 in L
Details
- Bulb Shape
- T12
- Lumens
- 1,770
- Bulb Base Type
- Medium G13
- Watts
- 40 W
- Color Temperature
- 6,500 K
- Start Type
- Rapid
- Light Color
- Daylight
- Lamp Material
- Phosphor
- CRI
- 88
- Rated Life
- 20,000 hr
Description
Averages 20,000 hrs life. 6500K, 88 CRI, 2180 Lumens. 48 in OAL x 1.59 in Dia.
Restrictions
This item has been restricted from sale in the following states:
CA, CO, DC, HI, ME, MA, MN, NV, NJ, OR, RI, VT, WA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.