Fluorescent Bulb, 4100 K Color Temp, Cool White, 1850 Lumens, 40 W, T12 Lamp, Medium Lamp Base, 10PK
- Mfr # 22461
- Zoro # G723565074
product price:Â
$
84.79
/pk of 10, $8.48/ea
Key Features
Bulb Shape
T12
Bulb Base Type
Medium
Color Temperature
4,100 K
Rated Life
20,000 hr
Lumens
1,850 Lumens
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 22461
- Zoro #
- G723565074
- UPC #
- 46135224614
- Country of Origin
- United States
Dimensions
- Dimensions
- 1.591 in Dia x 48 in L
Details
- Bulb Shape
- T12
- Bulb Base Type
- Medium
- Color Temperature
- 4,100 K
- Rated Life
- 20,000 hr
- Lumens
- 1,850 Lumens
- CRI
- 87
- Lamp Material
- Phosphor
- Start Type
- Rapid
- Light Color
- Cool White
- Ballast Type
- Magnetic
- Watts
- 40 W
Description
Averages 20,000 hrs life. 48 in OAL x 1.59 in Dia.
Restrictions
This item has been restricted from sale in the following states:
CA, CO, DC, HI, ME, MA, MN, NV, NJ, OR, RI, VT, WA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.