Shop SYLVANIA
Create Account
Fluorescent Bulb, 59 W, T8 Lamp, FA8 Single Pin Lamp Base, 5900 Lumens, 5000 K Color Temp, Natural Light
- Mfr # 22173
- Zoro # G013767492
product price:Â
$
162.99
/ea
Sold in multiples of 24 for
$3,911.76
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 22173
- Zoro #
- G013767492
- UPC #
- 46135221736
- Country of Origin
- United States
Description
Sylvania Fluorescent Bulb, Wattage Rating: 59 W, Lamp Base: FA8 Single Pin, Lamp Shape: T8, Lamp Finish: Frosted, Lumens: 5900 Lumens, Light Color: Natural Light, Color Temperature: 5000 K, Color Rendering Index CRI: 80, Average Life: 18,000 hr, Beam Angle: 360 deg, Dimensions: 1.25 in Dia x 94 in L
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.