Shop SYLVANIA/ LEDVANCE
See all product information
Create Account
METALARC 250W ED28 E39 Mogul Base
- Mfr # M250UED28/64032
- Zoro # G223777632
product price:Â
$
19.39
/ea
Key Features
Watts
250 W
Bulb Base Type
E39 Mogul
Bulb Shape
ED28
Wattage Equivalency
250 W
Rated Life
8,000 hr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M250UED28/64032
- Zoro #
- G223777632
- UPC #
- -
- Country of Origin
- China
Details
- Watts
- 250 W
- Bulb Base Type
- E39 Mogul
- Bulb Shape
- ED28
- Wattage Equivalency
- 250 W
- Rated Life
- 8,000 hr
- Light Technology
- HID
- CRI
- 65
- Color
- Clear
- Color Temperature
- 4000 K
- Lumens
- 21500
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.