Shop SYLVANIA/ LEDVANCE
See all product information
Create Account
METALARC 175W ED28 E39 Mogul Base
- Mfr # M175UED28/64030
- Zoro # G323777600
product price:Â
$
20.99
/ea
Key Features
Bulb Base Type
E39 Mogul
Watts
175 W
Bulb Shape
ED28
Rated Life
7,500 hr
Voltage
132V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M175UED28/64030
- Zoro #
- G323777600
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- E39 Mogul
- Watts
- 175 W
- Bulb Shape
- ED28
- Rated Life
- 7,500 hr
- Voltage
- 132V
- Wattage Equivalency
- 175 W
- CRI
- 65
- Light Technology
- HID
- Color Temperature
- 4000 K
- Color
- Clear
- Lumens
- 14400
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.