Motion Sensor LED Lamp, A19 Lamp, 100 W Equivalent, E26 Medium Lamp Base
- Mfr # 42562
- Zoro # G622914409
product price:Â
$
15.99
/ea
Sold in multiples of 6 for
$95.94
Key Features
Beam Angle
360 deg
Watts
13 W
Height
5.11 in
Diameter
3.74 in
Wattage Equivalency
100 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 42562
- Zoro #
- G622914409
- UPC #
- 046135425622
- Country of Origin
- China
Dimensions
- Height
- 5.11 in
- Diameter
- 3.74 in
Details
- Lumens
- 1,600 Lumens
- Beam Angle
- 360 deg
- Color Temperature
- 2700 K, 3000 K, 3500 K, 4000 K, 5000 K
- Watts
- 13 W
- Wattage Equivalency
- 100 W
- CRI
- 80
- Voltage
- 120V
- Lumens Per Watt
- 123 Lumens/W
- Lamp Material
- Plastic
- Lamp Shape
- A19
- Average Life
- 15000 hr
- Beam Spread
- Omni-Directional
- Lamp Base
- E26 Medium
Description
SYLVANIA Motion Sensor A19 lamp detects motion and illuminates. The built-in motion sensor has a 360 deg angle of sensing, with a range of 10-15 feet. The lamp also has a dusk to dawn sensor that only activates the motion sensor when ambient light is not present, making the lamp the most energy-efficient. The LED Motion Sensor A19 is ideal for illuminating porches, corridors, balconies and stairs without the need to physically turn on the light switch. The bulb can also be used for security and safety purposes when an area is hazardous without any lighting.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.