Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Performance Wall Pack, LED, Surface Mount

  • Mfr # WALPAKN9AS060UNHD8SC2BZPE

  • Zoro # G316560936


product price: $257.99
/ea
Free Shipping & Returns

Key Features

For Location
Outdoor
Metal Halide Wattage Equivalency
150 W
Operating Temperature - Minimum
-40 Degrees F
Overall Height
7 in
Number of Knockouts
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WALPAKN9AS060UNHD8SC2BZPE
Zoro #
G316560936
UPC #
046135639319
Country of Origin
Viet Nam

Dimensions

Overall Height
7 in
Overall Length
14 in
Hub Size
3/4 in NPT
Mounting Height - Maximum
20 ft
Overall Width
9 in
Knockout Size
3/4 in
Manufacturers Warranty Length
5 yr
Width
9 in
Nominal Length
14.00 in
Height
7.00 in
Size
14x9x7 in

Details

For Location
Outdoor
Metal Halide Wattage Equivalency
150 W
Operating Temperature - Minimum
-40 Degrees F
Number of Knockouts
4
Lumen Selectable
Selectable
Voltage
120 V
Light Output
5,250 lm, 6,750 lm, 9,000 lm
Operating Temperature - Maximum
122 Degrees F
Fixture Lens Material
Glass
Item
Wall pack
Number of Hubs
0
Color Selectable
Selectable
Power Source
Hardwired
Color Rendering Index
80
Standards
cULus
Light Technology
LED
Light Distribution Type - IESNA
Type IV
Housing Color
Bronze
Fixture Wattage
60 W
High Pressure Sodium Wattage Equivalency
150 W
Sensor Type
Photocell Included
Includes Lamp
Integrated
Rated Life
100,000 hr
Housing Material
Aluminum
Mount Type
Surface
IP Rating
IP65
Color Temperature
3000/4000/5000
Power Factor
≥0.90
Lamp Type
SMD
Lithium Ion Battery
L
Total Harmonic Distortion
< 20 %
Lumens
5250/6750/9000
Fixture Rated Life
100000
CRI
80
Mounting
Surface
Finish
Bronze
Watts
35.00/45.00/60.00 W
Efficacy (LPW)
150 lm/W
Operating Temp. Range
-40 °F to 122°F
Application
Outdoor

Description

Performance Wall Pack, Fixture Wattage 60 W, Voltage 120 to 347V AC, Light Technology LED, Color Temperature 3000K, 4000K, 5000K, Color Rendering Index 80, Includes Lamp Integrated, Rated Life 100,000 hr, Fixture Lens Material Glass, IP Rating IP65, Standards cULus, FCC, RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.