String Lights, 50-Lamp, Mini, Red/Green/White, 20,000 hrs Average Life, 11 ft L

  • Mfr # 29553

  • Zoro # G307454954


product price:  $27.29
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
29553
Zoro #
G307454954
UPC #
883624583483
Country of Origin
Cambodia

Description

These C6 LED lights are a perfect addition inside your home on your tree, doorways and outdoor spaces. Features 50 red, green, and white color bulbs on green wire. Durable non-glass replaceable bulbs cool to the touch UL certified and approved for indoor or outdoor use. If one bulb burns out, the rest will stay lit. Comes with replacement bulbs and spare fuses. Contains end-to-end connectors which allows you to connect multiple sets together (not to exceed 210 watts). Connect ends up to 43 sets. Wire gauge: 22, 120 V, 60 Hz, 0.04 A, 4.8 W. 20,000 hours of holiday lights.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.