Shop WESTINGHOUSE
See all product information
Create Account
Fixture Wall Outdoor LED Dimmable 10W Nardella Dome, Textured Black
- Mfr # 6122800
- Zoro # G508585013
product price:Â
$
49.49
/ea
Key Features
Includes
Bulb Included
Voltage
120V
Width
7.68 in
Length
8.08"
Finish
Textured Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6122800
- Zoro #
- G508585013
- UPC #
- 024034612282
- Country of Origin
- China
- Includes
- Bulb Included
- Voltage
- 120V
- Finish
- Textured Black
- Description/Special Features
- Housing Material
- Steel
- Fixture Housing Color
- Textured Black
Dimensions
- Width
- 7.68 in
- Length
- 8.08"
Description
The textured black Westinghouse Nardella LED outdoor light is dark sky friendly. Shedding light downward provides long-lasting, energy-efficient illumination to paths, highlights landscape designs, and guides friends and family up and down steps. LED technology and durable craftsmanship ensure this outdoor light fixture's energy-saving brightness and enduring style.Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability, and functionality. Product reference number 61228.
Documents & Resources
Restrictions
View the Lighting Facts
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.