Shop SYMBIOTE
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Bench / Laborator / Heavy Duty / Height
Mfr # ESERG60J
Zoro # G324301712
product price:Â
$
11,455.99
/ea
Key Features
Product Type
Adjustable Table
Features
Electrically Driven Self-Guided Aluminum Assemblies
Caster Size
4 in
Assembly
Assembled
Load Capacity
750 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ESERG60J
- Zoro #
- G324301712
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Caster Size
- 4 in
- Overall Width
- 54 in
- Adjustable Height - Minimum
- 26 1/2 in
- Overall Length
- 32 1/8 in
- Adjustable Height - Maximum
- 41 1/2 in
- Wire Rope Length
- 32 1/8 in
- Length
- 32 1/8 in
Details
- Product Type
- Adjustable Table
- Features
- Electrically Driven Self-Guided Aluminum Assemblies
- Item
- Bench / Laborator / Heavy Duty / Height Adjustable Table
- Assembly
- Assembled
- Load Capacity
- 750 lb
- Weight
- 90 lb
- Material
- Aluminum
Description
Bench / Laborator / Heavy Duty / Height Adjustable Table, Load Capacity 750 lb, Height Range 26 1/2 in to 41 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.