Shop SYMBIOTE
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Bench / Laborator / Heavy Duty / Height
Mfr # ESERG60J
Zoro # G624301795
product price:Â
$
11,569.99
/ea
Key Features
Overall Width
54 in
Adjustable Height - Minimum
26 1/2 in
Load Capacity
750 lb
Adjustable Height - Maximum
41 1/2 in
Assembly
Assembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ESERG60J
- Zoro #
- G624301795
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 54 in
- Adjustable Height - Minimum
- 26 1/2 in
- Adjustable Height - Maximum
- 41 1/2 in
- Overall Length
- 32 1/8 in
- Caster Size
- 4 in
- Wire Rope Length
- 32 1/8 in
- Length
- 32 1/8 in
Details
- Item
- Bench / Laborator / Heavy Duty / Height Adjustable Table
- Load Capacity
- 750 lb
- Assembly
- Assembled
- Material
- Aluminum
- Weight
- 90 lb
- Product Type
- Adjustable Table
- Features
- Electrically Driven Self-Guided Aluminum Assemblies
Description
Bench / Laborator / Heavy Duty / Height Adjustable Table, Load Capacity 750 lb, Height Range 26 1/2 in to 41 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.