Shop ZORO SELECT
See all product information
Create Account
Ergonomic Chair, No Arms, 26-1/4" to 36" Height, Black
- Mfr # BR-ESD-FHBCH-CR-T1-A0-CF-EG-ESDBLK
- Zoro # G6643012
product price:Â
$
668.99
/ea
Free Shipping & Returns
Key Features
Material
Fabric
Seat Height Range
26-1/4" to 36"
Weight Capacity
300 lb
Seat Depth
17 in
Seat Width
18 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BR-ESD-FHBCH-CR-T1-A0-CF-EG-ESDBLK
- Zoro #
- G6643012
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Seat Height Range
- 26-1/4" to 36"
- Seat Depth
- 17 in
- Seat Width
- 18 1/2 in
- Back Width
- 16 1/2 in
- Back Height
- 11 1/2 in
- Seat Height - Minimum
- 26 1/4 in
- For Workbench Height
- 37 to 42 in
- Seat Height - Maximum
- 36 in
- Seat Thickness
- 2 1/2 in
Description
ESD Chair, Weight Capacity 300 lb, Material Fabric, Seat Height Range 26-1/4 in to 36 in, Color Black, Seat Width 18 1/2 in, Seat Depth 17 in, Seat Tilt Backward 3 Degrees , Seat Tilt Forward 8 Degrees , Back Height 11 1/2 in, Back Width 16 1/2 in, Back Tilt Backward 13.5 Degrees , Back Tilt Forward 10.5 Degrees , Number of Casters 0, Number of Glides 5, Foot Support Yes, Standards ANSI/BIFMA, CAL 117, Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.