Shop SYMBIOTE
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Process Table / Laboratory / Heavy Duty
Mfr # TFCPC3072
Zoro # G624302044
product price:Â
$
5,664.99
/ea
Key Features
Weight
94 lb
Caster Size
3 in
Product Type
Adjustable Table
Load Capacity
880 lb
Overall Width
71 3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TFCPC3072
- Zoro #
- G624302044
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Caster Size
- 3 in
- Overall Width
- 71 3/8 in
- Overall Length
- 24 in
- Adjustable Height - Minimum
- 28 7/8 in
- Adjustable Height - Maximum
- 34 7/8 in
- Wire Rope Length
- 24 in
- Length
- 24 in
Details
- Weight
- 94 lb
- Product Type
- Adjustable Table
- Load Capacity
- 880 lb
- Item
- Process Table / Laboratory / Heavy Duty Table
- Features
- Integrated Modesty Panel, Hanging Rail (Single-Sided Only) and Cable Tray
Description
Process Table / Laboratory / Heavy Duty Table, Load Capacity 880 lb, Height Range 28 7/8 in to 34 7/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.