Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Identity HydroMersion Single Handle Tub and Shower Faucet Trim Kit with Volume Control

  • Mfr # S679215TRM

  • Zoro # G921828476


product price: $227.99
/ea
Free Shipping & Returns

Key Features

Material
Brass, Zinc, Stainless Steel
Finish
Polished Chrome
Width
6.375 in
Length
3.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S679215TRM
Zoro #
G921828476
UPC #
671256651973
Country of Origin
China

Dimensions

Width
6.375 in
Length
3.75 in

Details

Material
Brass, Zinc, Stainless Steel
Finish
Polished Chrome

Description

Elevate your bathroom with this complete tub and shower trim kit from the sleek Symmons Identity Collection. Included in this comprehensive kit are a tub spout, shower arm, showerhead, escutcheon, ADA compliant shower lever handle, and integral diverter handle to seamlessly switch from tub to shower right at the valve. The single mode showerhead is WaterSense certified with a low flow rate of 1.5 GPM. The round showerhead is powered by HydroMersion technology for increased pressure and force. Rest assured with Symmons' unwavering commitment to quality, as this Identity tub and shower trim kit is backed by a limited lifetime consumer warranty and a 10 year commercial warranty.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.