Shower Valve Trim Kit Wall Mounted with Single Handle Volume Control Lever (Valve Not Included)

  • Mfr # S-9600-PLR-TRM-STN

  • Zoro # G621828585


product price:  $177.99
/ea
Free Shipping & Returns

Key Features

Length
3.625 in
Finish
Satin Nickel
Material
Brass, Zinc, Stainless Steel
Width
5.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S-9600-PLR-TRM-STN
Zoro #
G621828585
UPC #
671256949964
Country of Origin
Taiwan, Province of China

Dimensions

Length
3.625 in
Width
5.8 in

Details

Finish
Satin Nickel
Material
Brass, Zinc, Stainless Steel

Description

The Origins Single Handle Wall Mounted Shower Trim Kit was inspired by three Symmons core product lines. This shower trim kit consists of an escutcheon, shower lever handle, and integral volume control handle to adjust the shower water volume. This trim kit has everything needed for a fast and seamless installation. A combination of high quality and fresh design, this is a valuable addition to any modern bathroom and is backed by a limited lifetime residential warranty and a 10 year commercial warranty.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.