Zoro Homepage

Air Brake Tubing, Blue, 500 m

  • Mfr # 4247-0416-500

  • Zoro # G110993558


product price: $241.99
/ea
Free Shipping & Returns

Key Features

Tube Material
Solstice
Wall Thickness
0.04 in
Standards
DOT FMVSS 114, J1131, J2494-3, SAE J844
Color
Blue
Length
500 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4247-0416-500
Zoro #
G110993558
UPC #
-
Country of Origin
Mexico

Dimensions

Wall Thickness
0.04 in
Length
500 ft
Outside Diameter
1/4 in
Tube Size
0.17 in

Details

Tube Material
Solstice
Standards
DOT FMVSS 114, J1131, J2494-3, SAE J844
Color
Blue
Item
AIR BRAKE TUBING
Maximum Operating Temperature
200 Degrees F
Jacket Material
No Jacket
Jacket Color
No Jacket
Application
Truck & Trailer Air Brake
Resistance Properties
UV Resistant
Reinforcement
Not Reinforced
Minimum Operating Temperature
-40 Degrees F
Weight per Foot
0.015 lb/ft
Temperature Range
-40 Degrees to 200 Degrees F
Includes Fittings
No
Air Brake Type
Type A
Maximum Working Pressure
300 psi
Product Type
Air Brake Tubing

Description

AIR BRAKE TUBING, Product Type Air Brake Tubing, Air Brake Type Type A, Application Truck & Trailer Air Brake, Bend Radius Not Applicable, Coiled Air Tube Application Not Applicable, Color Blue, Maximum Operating Temperature 200 Degrees F, Includes Fittings No, Fitting Side A Material Not Applicable, Specific Fitting Side A Shape Not Applicable, Fitting Side A Gender Not Applicable, Fitting Side A Size Not Applicable, Fitting Side A Thread Size Not Applicable

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.