Zoro Homepage

Air Brake Tubing, Orange, 50 m

  • Mfr # 3270-0813-0050

  • Zoro # G410993647


product price: $88.19
/ea
Free Shipping & Returns

Key Features

Tube Material
Polyamide, Polyester
Wall Thickness
0.06 in
Color
Orange
Length
50 ft
Standards
DOT-FMVSS 112, J1131, J2492-3, SAE J844
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3270-0813-0050
Zoro #
G410993647
UPC #
-
Country of Origin
Mexico

Dimensions

Wall Thickness
0.06 in
Length
50 ft
Outside Diameter
1/2 in
Tube Size
0.376 in

Details

Tube Material
Polyamide, Polyester
Color
Orange
Standards
DOT-FMVSS 112, J1131, J2492-3, SAE J844
Item
AIR BRAKE TUBING
Weight per Foot
0.038 lb/ft
Jacket Color
Orange
Maximum Operating Temperature
200 Degrees F
Reinforcement
Polyester Braid
Application
Truck & Trailer Air Brake
Resistance Properties
UV Resistant
Jacket Material
Nylon
Product Type
Air Brake Tubing
Maximum Working Pressure
235 psi
Includes Fittings
No
Air Brake Type
Type B

Description

AIR BRAKE TUBING, Product Type Air Brake Tubing, Air Brake Type Type B, Application Truck & Trailer Air Brake, Bend Radius Not Applicable, Coiled Air Tube Application Not Applicable, Color Orange, Maximum Operating Temperature 200 Degrees F, Includes Fittings No, Fitting Side A Material Not Applicable, Specific Fitting Side A Shape Not Applicable, Fitting Side A Gender Not Applicable, Fitting Side A Size Not Applicable, Fitting Side A Thread Size Not Applicable

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.