Tubing, 1/4 In OD, 250 Ft, Blk w/Wh Stripe
Mfr # 1219-440A3
Zoro # G2732694
product price: $92.49
/ea
Free Shipping & Returns
Key Features
Inside Dia.
5/32 in
Outside Dia.
1/4 in
Tube Material
Polyethylene
Max. Pressure
100 psi
Tube Color
Black with White Stripe
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1219-440A3
Zoro #
G2732694
UPC #
-
Country of Origin
United States
Dimensions
Inside Dia.
5/32 in
Outside Dia.
1/4 in
Wall Thickness
0.04 in
Tube Bend Radius
2 in
Tube Length
250 ft
Overall Length
250 ft
Inside Diameter
11/64 in
Outside Diameter
1/4 in
Bend Radius
2 in
Description
Tubing, Application Air, Color Black, Hardness Shore D 45, Inside Diameter 11/64 in, Jacket Material No Jacket, Material Polyethylene, Material Trade Name Synflex, Maximum Operating Pressure 464 psi, Maximum Operating Temperature 176 Degrees F, Outside Diameter 1/4 in, Overall Length 250 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Flame Retardant, Reinforcement Not Reinforced, Standards 1238, 1505, 2863, 570, 638, 746, ASTM D635, UL 94
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.