Zoro Homepage

Horn, Marked Fire, White

  • Mfr # HWL

  • Zoro # G9912911


product price: $36.29
/ea

Key Features

Type
Marked Fire
Standards
CSFM Compliant 7135-1653:0503, CSFM Compliant 7135-1653:0504, FM 3057072, FM 3057383, UL Listed S4011, UL Listed S5512, ULC Listed
Mounting
Wall
Voltage
12/24V
Includes
Mounting Plate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HWL
Zoro #
G9912911
UPC #
783863047602
Country of Origin
Mexico

Dimensions

Length (In.)
5 5/8 in
Tube Length (Ft.)
1 ft
Width
7.8"
Depth
32"
Overall Width
4 11/16 in
Overall Length
5 5/8 in
Lead Length
1 ft
Overall Depth
1 1/4 in

Details

Item
Horn
Type
Marked Fire
Standards
CSFM Compliant 7135-1653:0503, CSFM Compliant 7135-1653:0504, FM 3057072, FM 3057383, UL Listed S4011, UL Listed S5512, ULC Listed
Mounting
Wall
Voltage
12/24V
Includes
Mounting Plate
Peak Output (dBA)
90 dBA
Alarm State (mA)
75 to 90 mA
Standby State (mA)
0 mA
Ambient Temp. Limits (F)
32 Degrees to 120 Degrees F
Finish
White
Standby Current (uA)
0 uA
Humidity Range (% RH)
10 to 93% RH
For Use With
Fire Alarm Panel
Product Type
Horn
Application
Indoor, Industrial
Color
White
Material
Plastic
Features
Horn Rated at 88+ dBA at 16 V, Tamper-Resistant Construction, Temporal and Non-Temporal Tones
Volume Selection
Selectable Volume
Legend
FIRE
Sound Style
Horn
Includes Mounting Hardware
Mounting Hardware Included
Power Source
Wire
Operating Temperature - Maximum
120 Degrees F
For Location
Indoor
Operating Temperature - Minimum
32 Degrees F
Mounting Style
Surface Mount
Operating Voltage
12/24V

Description

Voltage 12/24V DC, Mounting Wall, Features Horn Rated at 88+ dBA at 16 V, Tamper-Resistant Construction, Temporal and Non-Temporal Tones, Standards CSFM Compliant 7135-1653:0503, CSFM Compliant 7135-1653:0504, FM 3057072, FM 3057383, UL Listed S4011, UL Listed S5512, ULC Listed, Color White, Includes Mounting Plate, Horn

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.