System Sensor

Smoke Alarm, 12/24 VDC, 4-Wire, Therm Sen


product price: $60.39
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Compatible With 4 Wire Fire Alarm System
  • Height (In.) 2 in
  • Battery Backup No
  • Visual Alert Red LED
  • Visual Alert Style LED
See all product information

Product Information

Dimensions

Height (In.) 2 in
Diameter 5 19/64 in
Manufacturer Warranty Length 3 yr

Details

Item Smoke Alarm
Compatible With 4 Wire Fire Alarm System
Battery Backup No
Visual Alert Red LED
Visual Alert Style LED
Test Button Yes
Locking Pin No
Detection Method Photoelectric
Includes Mounting Base
Standards UL 268
Audible Alert 85 dB @ 10 ft
Power Source Hardwired
Features Removable Detector Cover and Chamber, Built-In Remote Maintenance Signaling, Drift Compensation and Smoothing Algorithms, Thermal Sensor
Operating Temp. 32 Degrees to 120 Degrees F
Interconnection Capability No
Digital Readout No
Sensor Type Photoelectric
Maximum Operating Temperature 120 Degrees F
Volume Level 85 dB @ 10 ft
Detects Smoke
Shape Round
Hush Mode No
Minimum Operating Temperature 32 Degrees F
Battery Locking Pin No
Operating Voltage 12/24V
Detector Type Smoke Detector
Visual Alert Type Green LED, Red LED
Includes Mounting Hardware Yes
Humidity Operating Range 0% to 95% RH
Heat Detector Signal Type Fixed

Description

Smoke Alarm, Battery Chemistry Not Applicable, Battery Location Not Applicable, Battery Locking Pin No, Battery Size Not Applicable, Communication Protocol Not Applicable, Compatible With 4 Wire Fire Alarm System, Detector Type Smoke Detector, Includes Mounting Base, Number of Tandem Detectors Not Applicable, Power Source Hardwired, Sensor Type Photoelectric, Visual Alert Type Green LED, Red LED, Volume Level 85 dB @ 10 ft, Battery Backup No, Detects Smoke, Heat Detector Signal Type Fixed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.