Zoro Homepage

Speaker, Speaker Strobe, Red

  • Mfr # SPCRL

  • Zoro # G9913130


product price: $42.49
/ea

Key Features

Type
Speaker Strobe
Standards
CSFM 7320-1653:0505, FM 3057493, UL S4048, ULC Listed
Mounting
Ceiling
Voltage
12/24V DC
Includes
Mounting Plate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPCRL
Zoro #
G9913130
UPC #
783863048388
Country of Origin
Mexico

Dimensions

Tube Length (Ft.)
1 ft
Overall Depth
2 1/4 in
Overall Height
6 1/2 in
Overall Width
5 in

Details

Item
Speaker
Type
Speaker Strobe
Standards
CSFM 7320-1653:0505, FM 3057493, UL S4048, ULC Listed
Mounting
Ceiling
Voltage
12/24V DC
Includes
Mounting Plate
Peak Output (dBA)
88 dBA
Standby State (mA)
0 mA
For Use With
Fire Alarm Panel
Standby Current (uA)
0 uA
Finish
Red
Ambient Temp. Limits (F)
32 Degrees to 120 Degrees F
Humidity Range (% RH)
10 to 93% RH
Power Voltage
12 or 24V
Housing Color
White
Power Style
Powered
Enclosure Style
Box
Includes Transformer
Transformer Included
Includes Mounting Hardware
Mounting Hardware Included
Frequency Response - Minimum
400 Hz
Frequency Response - Maximum
4,000 Hz
For Location
Indoor
Sensitivity
85 dB
Indoor/Outdoor
Indoor

Description

Speaker, Speaker Strobe, For Use With Fire Alarm Panel, Includes Mounting Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.