
18/2 Fire Alarm Security Cable, 100% Stranded Copper, Plenum CMP Unshielded, Low Voltage Use, 100 ft
Mfr # 5603-100WH
Zoro # G321722756
product price: $42.75
/eaKey Features
NEC Article and Type
800 CMP, 725 CL3P
Application
Wiring for fire alarms, security systems, communications, access control, nurse call, and other low-voltage power-limited circuits
Jacket Color
White
Maximum Voltage Rating
300 V
Conductor Design
Stranded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5603-100WH
Zoro #
G321722756
UPC #
-
Country of Origin
China
Dimensions
Conductor Size
18 AWG
Cable Length
100 ft
Outside Diameter
0.165 in
Details
NEC Article and Type
800 CMP, 725 CL3P
Application
Wiring for fire alarms, security systems, communications, access control, nurse call, and other low-voltage power-limited circuits
Item
Control Cable
Jacket Color
White
Maximum Voltage Rating
300 V
Conductor Design
Stranded
Package Type
Speed Bag
Conductor Material
Copper
Standards
NFPA 262 and CSA FT6, RoHS Compliant, UL Listed
Number of Conductors
2
Conductor Gauge
18 AWG
Style
18/2 CMP Unshielded
Fire Rating
Plenum
Shielded / Unshielded
Unshielded
Jacket Material
PVC
Temp. Range
-4 Degrees to 167 Degrees F
Fire Resistance Rating
Plenum / CL3P / CMP / FT6
Description
SYSTON CABLE TECHNOLOGY Security, Control, Sound & Alarm Cable 18 AWG 2 Stranded Conductors Unshielded Plenum Rated - CMP, CL3P, FPLP, FT6 Conductor: Stranded Bare Copper Number of Conductors: 2 (Twisted) Size: 18 AWG Insulation: Plenum PVC (Low Smoke, Flame Retardant & RoHS Compliant) Rip Cord: Applied Longitudinally Under Jacket Jacket: Plenum PVC (Low Smoke, Flame-Retardant & RoHS Compliant) Nominal Cable Diameter (in): 0.165 Temperature Rating (oF): Installation: +32 to +140 Storage & Operation: -4 to +167
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.