Shop T-REX
See all product information
Create Account
Repair Tape, Black, 5 ft L
- Mfr # 285988
- Zoro # G322963011
product price:Â
$
7.99
/ea
Key Features
Features
Patching, Sealing
Tape Adhesive Material
Rubber
Adhesion to Steel
150 oz/in
Surface Compatibility
Glass, Metal, Paper, Plastic, Polyvinyl Chloride (PVC), Rubber, Vinyl
Environment
Indoor/Outdoor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 285988
- Zoro #
- G322963011
- UPC #
- 075353317143
- Country of Origin
- United States
- Features
- Patching, Sealing
- Tape Adhesive Material
- Rubber
- Adhesion to Steel
- 150 oz/in
- Surface Compatibility
- Glass, Metal, Paper, Plastic, Polyvinyl Chloride (PVC), Rubber, Vinyl
- Environment
- Indoor/Outdoor
- Bond Type
- Permanent
- Tape Backing Material
- Polyolefin Film
- Series
- T-Rex(R)
- Tape Adhesive Format
- Single-Sided
- Common Industry
- General Maintenance and Repair, Construction, Marine
- Color
- Black
- Tape Tensile Strength
- 15 lb/in
- Minimum Tape Performance Temperature
- 23 Degrees F
- UV Resistance
- UV-Resistant
- Tape Elongation
- 700 %
- Flame Retardant
- Not Flame-Retardant
- Tape Backing Construction
- Film
- Tape Type
- Sealing Tape
- Product Form
- Continuous Roll
- Maximum Tape Performance Temperature
- 140 Degrees F
- Item
- Repair Tape
- Wire Color
- Black
- Moisture Resistance
- Watertight
Dimensions
- Thickness
- 29 mil
- Roll Width
- 2 in
- Imperial Tape Length
- 5 ft
- Fits Chest Size
- Patching, Sealing
Description
Repair Tape, Imperial Tape Length 5 ft, Tape Backing Material Polyolefin Film, Tape Adhesive Material Rubber, Maximum Tape Performance Temperature 140 Degrees F, Minimum Tape Performance Temperature 23 Degrees F, Series T-Rex(R), Tape Type Sealing Tape, Environment Indoor/Outdoor, Adhesion to Steel 150 oz/in, Tape Backing Construction Film, Tape Tensile Strength 15 lb/in, Tape Elongation 700 Percent, Surface Compatibility Glass, Metal, Paper, Plastic, Polyvinyl Chloride (PVC), Rubber, Vinyl
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.