Shop T-REX
See all product information
Create Account
Repair Tape, Transparent, 9 yd L
- Mfr # 241535
- Zoro # G622962165
product price:Â
$
11.19
/ea
Key Features
Product Form
Continuous Roll
Environment
Indoor/Outdoor
Features
Repairs
For Temperature Application
Cold/High Temperature
Tape Tensile Strength
23.5 lb/in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 241535
- Zoro #
- G622962165
- UPC #
- 040074025554
- Country of Origin
- United States
- Item
- Repair Tape
- Product Form
- Continuous Roll
- Environment
- Indoor/Outdoor
- Features
- Repairs
- For Temperature Application
- Cold/High Temperature
- Tape Tensile Strength
- 23.5 lb/in
- Maximum Tape Performance Temperature
- 150 Degrees F
- UV Resistance
- UV-Resistant
- Surface Compatibility
- Glass, Metal, Paper, Plastic, Polyvinyl Chloride (PVC)
- Common Industry
- Automotive, General Maintenance and Repair, Construction
- Minimum Tape Performance Temperature
- -5 Degrees F
- Color
- Transparent
- Tape Adhesive Format
- Single-Sided
- Adhesion to Steel
- 100 oz/in
- Series
- T-Rex(R)
- Flame Retardant
- Not Flame-Retardant
- Tape Type
- Repair Tape
- Tape Backing Material
- Ionomer Film
- Tape Adhesive Material
- Acrylic
- Tape Backing Construction
- Film
- Bond Type
- Permanent
- Tape Resistance Properties
- Puncture-Resistant
- Wire Color
- Transparent
- Moisture Resistance
- Moisture-Resistant
Dimensions
- Thickness
- 6.8 mil
- Imperial Tape Length
- 9 yd
- Roll Width
- 48 mm
- Fits Chest Size
- Repairs
Description
Repair Tape, Imperial Tape Length 9 yd, Tape Backing Material Ionomer Film, Tape Adhesive Material Acrylic, Maximum Tape Performance Temperature 150 Degrees F, Minimum Tape Performance Temperature -5 Degrees F, Series T-Rex(R), Tape Type Repair Tape, Environment Indoor/Outdoor, Adhesion to Steel 100 oz/in, Tape Backing Construction Film, Tape Tensile Strength 23.5 lb/in, Surface Compatibility Glass, Metal, Paper, Plastic, Polyvinyl Chloride (PVC)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.