Shop T-REX
See all product information
Create Account
Repair Tape, Transparent, 20 yd L
- Mfr # 243155
- Zoro # G422962372
product price:Â
$
24.89
/ea
Key Features
Series
T-Rex(R)
Roll Width
48 mm
Features
Repairs
Imperial Tape Length
20 yd
Tape Resistance Properties
Puncture-Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 243155
- Zoro #
- G422962372
- UPC #
- 075353097533
- Country of Origin
- United States
- Series
- T-Rex(R)
- Features
- Repairs
- Tape Resistance Properties
- Puncture-Resistant
- Tape Adhesive Material
- Acrylic
- Environment
- Indoor/Outdoor
- Tape Backing Construction
- Film
- Tape Type
- Repair Tape
- Color
- Transparent
- Item
- Repair Tape
- Surface Compatibility
- Glass, Metal, Paper, Plastic, Polyvinyl Chloride (PVC)
- Product Form
- Continuous Roll
- Tape Adhesive Format
- Single-Sided
- Common Industry
- Automotive, General Maintenance and Repair, Construction
- For Temperature Application
- Cold/High Temperature
- Tape Backing Material
- Ionomer Film
- Minimum Tape Performance Temperature
- -5 Degrees F
- Flame Retardant
- Not Flame-Retardant
- Bond Type
- Permanent
- Tape Tensile Strength
- 23.5 lb/in
- Maximum Tape Performance Temperature
- 150 Degrees F
- Adhesion to Steel
- 100 oz/in
- UV Resistance
- UV-Resistant
- Wire Color
- Transparent
- Moisture Resistance
- Moisture-Resistant
Dimensions
- Roll Width
- 48 mm
- Imperial Tape Length
- 20 yd
- Thickness
- 6.8 mil
- Fits Chest Size
- Repairs
Description
Repair Tape, Imperial Tape Length 20 yd, Tape Backing Material Ionomer Film, Tape Adhesive Material Acrylic, Maximum Tape Performance Temperature 150 Degrees F, Minimum Tape Performance Temperature -5 Degrees F, Series T-Rex(R), Tape Type Repair Tape, Environment Indoor/Outdoor, Adhesion to Steel 100 oz/in, Tape Backing Construction Film, Tape Tensile Strength 23.5 lb/in, Surface Compatibility Glass, Metal, Paper, Plastic, Polyvinyl Chloride (PVC)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.