Plates, PK500

  • Mfr # 9644WH

  • Zoro # G022937183


product price:  $271.99
/pk 500, $0.54/ea
Free Shipping & Returns

Key Features

Disposable Foodware Shape
Round
Material
Plastic
Color
White
Type
Plate
Diameter
9 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9644WH
Zoro #
G022937183
UPC #
077218099270
Country of Origin
Taiwan, Province of China

Dimensions

Diameter
9 in

Details

Disposable Foodware Shape
Round
Material
Plastic
Color
White
Type
Plate

Description

Disposable Plate, BPI Certified No, Coating/Lining Uncoated/Unlined, Color White, Compostable Not Compostable, Diameter 9 in, Disposable Plate Size 9 in, FSC Certified No, Length Not Applicable, Material Plastic, Microwave Safe No, Number of Compartments 1, Pack Count 500, Packs per Case 4, Pattern Patternless, Plate Type Dinner Plate, Recyclable No, SFI Certified No, Shape Round, USDA Certified Bio-based Products No, Specific Material Plastic, Weight Medium-Weight, Package Quantity 500

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.