Shop TACO
See all product information
Create Account
1-1/4 in. Polished Brass Mortise Cylinder
- Mfr # DL-CYLTA580BSKD1-US3
- Zoro # G201860738
product price:Â
$
11.59
/ea
Key Features
Finish
Brass
Width
1.75 in
Location Type
Residential
Overall Depth
1.5 in
Height
1.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DL-CYLTA580BSKD1-US3
- Zoro #
- G201860738
- UPC #
- 704780181798
- Country of Origin
- China
- Finish
- Brass
- Location Type
- Residential
- Color
- Polished Brass
- Material
- Stainless Steel
- Type
- Other Door Hardware
Dimensions
- Width
- 1.75 in
- Overall Depth
- 1.5 in
- Height
- 1.75 in
Description
Trans-Atlantic Co. 1-1/4 in. solid brass cylinder in a polished brass finish. Mainly used for mortise cylinders. If several cylinders are ordered, each will come keyed different.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.