Shop TACO
See all product information
Create Account
1" Bright Brass Thumbturn Mortise Cylinder
- Mfr # DL-CYLTA570-US3
- Zoro # G501860896
product price:
$
9.49
/ea
Key Features
Finish
Chrome
Width
1.75 in
Location Type
Commercial
Overall Depth
1.5 in
Type
Locksets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DL-CYLTA570-US3
- Zoro #
- G501860896
- UPC #
- 704780181774
- Country of Origin
- China
- Finish
- Chrome
- Location Type
- Commercial
- Type
- Locksets
- Material
- Solid Brass
- Color
- Brushed Chrome
Dimensions
- Width
- 1.75 in
- Overall Depth
- 1.5 in
- Height
- 1.75 in
- Length
- 1.5 in
Description
Trans-Atlantic Co. (TACO) 1 inch Bright Brass Thumbturn Cylinder is made for use with mortise locksets. This cylinder is constructed of durable solid brass and comes in a bright brass finish. Perfect for commercial applications for added security.
- •Solid brass construction designed for durability and longevity
- •Ideal for interior and exterior applications
- •Perfect for commercial or residential installation
- •1 in. body length
- •Includes 5/16 in. stamped trim ring
- •Adams rite (A/R) cam
- •For use with mortise locksets
- •Easy installation
- •Bright Brass finish
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.