Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1" SPDT Flow Switch 24/125/250VAC 1500 gpm

  • Mfr # IFS01BR-1

  • Zoro # G6100166


product price: $206.05
/ea
Free Shipping & Returns

Key Features

Connection Size (In.)
1
Switch Type
SPDT
Voltage
24/125/250VAC
Max. Pressure
250 psi
Max. Flow GPM
1,500 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IFS01BR-1
Zoro #
G6100166
UPC #
687752299335
Country of Origin
United States

Dimensions

Connection Size (In.)
1
Overall Length
3.5 in
Overall Height
4.7 in
For Pipe Size
1 in
Connection Size
1 in
Overall Width
3.7 in

Details

Switch Type
SPDT
Voltage
24/125/250VAC
Max. Pressure
250 psi
Max. Flow GPM
1,500 gpm
Item
Flow Switch
Max. Pressure (PSI)
250 psi
Wetted Materials
Brass, EPDM, Fluorosilicone, Stainless Steel
Min. Ambient Temp. (F)
32 Degrees
Body Material
Brass
Switch Enclosure
NEMA 1
Max. Ambient Temp. (F)
176 Degrees F
Max. Operating Velocity (FPM)
600 fpm
Phase
Single
Hz
60
Min. Flow Rate (GPM)
4.5 gpm
Material of Construction
Brass, EPDM, Fluorosilicone, Stainless Steel
Min. Fluid Temp. (F)
32 Degrees F
Operating Velocity Range (FPM)
3.5 to 600
Flow Rate
Flow Decrease 3.5 to 7 gpm, Flow Increase 4.5 to 9.5 gpm
Max. Fluid Temp. (F)
250 Degrees F
Float Switch Contact Form
SPDT
Application
This Switch Can Serve As A Way to Start and Stop Electrically Operated Equipment When a Flow or No-Flow Condition Occurs in A Variety of Applications
Compliance
CE, CSA, UL
Type
Industrial
Max. HP
1/8 to 1/4
Contact Rating
15A at 125/250V AC
Standards
CE Certified, CSA Certified, UL Listed
Set Point Configuration
Adjustable
Switch Position
Normally Open
Wetted Material
Brass, EPDM, Fluorosilicone, Stainless Steel
Media Temperature - Maximum
250 Degrees F
Nameplate Voltage
125V
Contact Rating (DC)
15A @125/250VAC
Flow Rate - Maximum
1,500 gpm
Connection Type
NPT
Contact Rating (AC)
15 A @ 125/250V
Frequency
60 Hz
Ambient Temperature - Maximum
176 Degrees F
Flow Rate - Minimum
4.5 gpm
Media Temperature - Minimum
32 Degrees F
Housing Material
Brass
Flow Switch Type
Paddle

Description

Flow Switch, Ambient Temperature - Maximum 176 Degrees F, Connection Size 1 in, Connection Type NPT, Contact Rating (AC) 15 A @ 125/250V, Contact Rating (DC) 15A @125/250VAC, Filter Rating - Maximum Not Applicable, Flow Rate - Maximum 1,500 gpm, Flow Rate - Minimum 4.5 gpm, Flow Switch Type Paddle, For Pipe Size 1 in, Frequency 60 Hz, Hazardous Location Specification Not Applicable, Housing Material Brass, Media Temperature - Maximum 250 Degrees F, Media Temperature - Minimum 32 Degrees F

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.