Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1" SPDT Flow Switch 24/125/250VAC 1500 gpm

  • Mfr # IFSH1BR-1

  • Zoro # G6144984


product price: $234.99
/ea
Free Shipping & Returns

Key Features

Connection Size (In.)
1
Switch Type
SPDT
Voltage
24/125/250VAC
Max. Pressure
250 psi
Max. Flow GPM
1,500 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IFSH1BR-1
Zoro #
G6144984
UPC #
687752299359
Country of Origin
United States

Dimensions

Connection Size (In.)
1
Overall Length
3.5 in
For Pipe Size
1 in
Overall Height
4.7 in
Overall Width
3.7 in
Connection Size
1 in

Details

Switch Type
SPDT
Voltage
24/125/250VAC
Max. Pressure
250 psi
Max. Flow GPM
1,500 gpm
Item
Flow Switch
Switch Enclosure
NEMA 1
Body Material
Brass
Application
This Switch Can Serve As A Way to Start and Stop Electrically Operated Equipment When a Flow or No-Flow Condition Occurs in A Variety of Applications
Operating Velocity Range (FPM)
3.5 to 600
Phase
Single
Contact Rating
22A at 125/250V AC
Flow Rate
Flow Decrease 3.5 to 7 gpm, Flow Increase 4.5 to 9.5 gpm
Min. Flow Rate (GPM)
4.5 gpm
Max. Pressure (PSI)
250 psi
Max. Operating Velocity (FPM)
600 fpm
Float Switch Contact Form
SPDT
Material of Construction
Brass, EPDM, Fluorosilicone, Stainless Steel
Wetted Materials
Brass, EPDM, Fluorosilicone, Stainless Steel
Min. Ambient Temp. (F)
32 Degrees
Hz
60
Max. Ambient Temp. (F)
176 Degrees F
Max. Fluid Temp. (F)
250 Degrees F
Type
Industrial
Max. HP
1/2 to 1
Compliance
CE, CSA, UL
Min. Fluid Temp. (F)
32 Degrees F
Standards
CE Certified, CSA Certified, UL Listed
Connection Type
NPT
Set Point Configuration
Adjustable
Contact Rating (DC)
15A @125/250VAC
Frequency
60 Hz
Housing Material
Brass
Flow Rate - Minimum
4.5 gpm
Ambient Temperature - Maximum
176 Degrees F
Media Temperature - Minimum
32 Degrees F
Flow Switch Type
Paddle
Nameplate Voltage
125V
Media Temperature - Maximum
250 Degrees F
Switch Position
Normally Open
Flow Rate - Maximum
1,500 gpm
Contact Rating (AC)
22 A @ 125/250V
Wetted Material
Brass, EPDM, Fluorosilicone, Stainless Steel

Description

Flow Switch, Ambient Temperature - Maximum 176 Degrees F, Connection Size 1 in, Connection Type NPT, Contact Rating (AC) 22 A @ 125/250V, Contact Rating (DC) 15A @125/250VAC, Filter Rating - Maximum Not Applicable, Flow Rate - Maximum 1,500 gpm, Flow Rate - Minimum 4.5 gpm, Flow Switch Type Paddle, For Pipe Size 1 in, Frequency 60 Hz, Hazardous Location Specification Not Applicable, Housing Material Brass, Media Temperature - Maximum 250 Degrees F, Media Temperature - Minimum 32 Degrees F

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.