Zoro Homepage

1/2 In Combination Boiler Feed Valve And Backflow Preventer Npt X Npt

  • Mfr # 3450-T2

  • Zoro # G312414875


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Connection Type
NPT
Body Material
Forged Brass
Pipe Size
1/2 in
Height
4.5 in
Length
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3450-T2
Zoro #
G312414875
UPC #
687752844931
Country of Origin
Unknown

Dimensions

Pipe Size
1/2 in
Height
4.5 in
Length
3.5 in

Details

Connection Type
NPT
Body Material
Forged Brass

Description

The integral design of the Taco 3450 Combi Valve combines a cartridge style backflow preventer with a pressure regulating cartridge style boiler feed valve into a unique one piece body configuration. Tacos 3450 combination dual check backflow with atmospheric vent and boiler feed valve with purge auto-reset, dial in pressure setting and adjustable indicator sets a new standard for performance and serviceability. Designed for use in hydronic heating systems the duel check backflow prevents heating system water from flowing back into the supply water piping if the supply pressure falls below the heating system pressure. The boiler feed valve automatically fills or refills make-up water the closed heating system to the desired cold fill pressure. Both the backflow and the feed valve contain cartridges that can be serviced or replaced without draining the entire heating system.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.