3/4 In Lead-Free Mixing Valve With Gauge, Union Press

  • Mfr # 5003-H3-G

  • Zoro # G112415300


product price:  $181.84
/ea
Free Shipping & Returns

Key Features

Length
7 in
Includes
Includes gauge
Connection Type/Size (In.)
Union Press
Depth
4.9 in
Standards
ASSE 1017, cUPC Listed, CSAB125.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5003-H3-G
Zoro #
G112415300
UPC #
687752836813
Country of Origin
Unknown

Dimensions

Length
7 in
Connection Type/Size (In.)
Union Press
Depth
4.9 in
Size
3/4 in

Details

Includes
Includes gauge
Standards
ASSE 1017, cUPC Listed, CSAB125.3
Application
Domestic water, potable water
Body Material
Forged Brass

Description

This versatile NSF 61 and ASSE 1017 mixing valve provides the ultimate performance for domestic hot water applications. The 5000 Series ASSE 1017 certification allows for domestic hot water storage at temperatures high enough to increase the effective storage capacity of a water heater, kill harmful bacteria and still be delivered at a safe 120 degrees Farenheit or less. The valves unique design and advanced thermostatic element ensures a stable mixed water temperature throughout the extended 85 degrees-176 degrees Farenheit range.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.