Zoro Homepage

Actuator Head, NC, 24V

  • Mfr # ZA024Q4A2

  • Zoro # G4293676


product price: $161.68
/ea
Free Shipping & Returns

Key Features

Voltage
24V AC
Type
Normally Closed
Height (In.)
2 1/4 in
Electrical Connections
2-Pin Screw Connectors for Power and End Switch
Max. Water Temp. (Deg. F)
240 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZA024Q4A2
Zoro #
G4293676
UPC #
687752866322
Country of Origin
United States

Dimensions

Height (In.)
2 1/4 in
Width (In.)
5 5/16 in
Depth (In.)
2 3/8 in
Overall Height
2 1/4 in
Overall Depth
2 3/8 in
Overall Width
5 5/16 in
Stroke Length
Not Rated

Details

Item
Electric Zone Valve Actuator
Voltage
24V AC
Type
Normally Closed
Electrical Connections
2-Pin Screw Connectors for Power and End Switch
Max. Water Temp. (Deg. F)
240 Degrees F
Product Type
Electric Zone Valve Actuator
Compatible Valve Action
Normally Closed
Frequency
60 Hz
Auxiliary Contact Form
SPDT
Operating Temperature - Maximum
240 Degrees F
Return Action
Non-Spring Return
Electrical Connection Type
Cable
Cycle Time
5 sec
Application
Chilled/Hot Water Control
NEMA Rating
Not Rated
Number of Auxiliary Switches
0
Compatible Close-Off Pressure
125 psi
Torque
Not Rated
Housing Material
Plastic
Control Signal
On/Off
Compatible Series
Zone Sentry
Compatible Valve Body Pattern
Three-Way, Two-Way
Includes Electrical Leads
Electrical Leads Not Included
Stroke Degree
90 Degrees

Description

Electric Zone Valve Actuator, Application Chilled/Hot Water Control, Auxiliary Contact Form SPDT, Compatible Close-Off Pressure 125 psi, Compatible Series Zone Sentry, Compatible Valve Action Normally Closed, Compatible Valve Body Pattern Three-Way, Two-Way, Control Signal On/Off, Cycle Time 5 sec, Electrical Connection Type Cable, Electrical Lead Length Not Applicable, Frequency 60 Hz, Housing Material Plastic, Includes Electrical Leads Electrical Leads Not Included, NEMA Rating Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.