Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cast Iron Pressure Reducing Valve, 1/2In X 1/2In Fpt

  • Mfr # 329-T3

  • Zoro # G412415260


product price: $96.25
/ea
Free Shipping & Returns

Key Features

Pipe Size
1/2 in
Connection Type
Union NPT
Body Material
Cast Iron
Height
7.125 in
Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
329-T3
Zoro #
G412415260
UPC #
687752022261
Country of Origin
Unknown

Dimensions

Pipe Size
1/2 in
Height
7.125 in
Length
4 in

Details

Connection Type
Union NPT
Body Material
Cast Iron

Description

To automatically feed water to a system whenever pressure in the system drops below the pressure setting of the valve. The Dual Control combines the Boiler Feed Valve with an in-line Pressure Relief Valve connected at the outlet end.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.