Zoro Homepage

Circulating Pump, 1/12, 115V, Flange Connection

  • Mfr # 110-24S

  • Zoro # G3260349


product price: $1,217.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V AC
Phase
Single
Horsepower
1/12 hp
Inlet/Outlet Size
3/4"; 1"; 1-1/4"; 1-1/2"
Series
110
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110-24S
Zoro #
G3260349
UPC #
687752904925
Country of Origin
United States

Dimensions

Inlet/Outlet Size
3/4"; 1"; 1-1/4"; 1-1/2"
Face to Face Dimension
6 5/16 in
Compatible Discharge Pipe Size
3/4 in, 1 in, 1 1/4 in, 1 1/2 in
Compatible Intake Pipe Size
3/4 in, 1 in, 1 1/4 in, 1 1/2 in
For Inlet Pipe Diameter
3/4 in, 1 in, 1 1/4 in, 1 1/2 in
For Discharge Pipe Diameter
3/4 in, 1 in, 1 1/4 in, 1 1/2 in

Details

Item
Circulating Pump
Voltage
115V AC
Phase
Single
Horsepower
1/12 hp
Series
110
Pump Type
3-Piece
Number of Speeds
1
Maximum Feet of Head
8 ft
Connection Type
Flange
Impeller Material
Metal
Maximum Flow Rate @ 50 Feet of Head
[DELETE]
Nameplate Voltage
115V AC
Flange or Union Included
No
Series Family
110
Maximum RPM
1,725 RPM
Maximum Flow Rate @ 10 Feet of Head
34 gpm
For Use With Potable Systems
Yes
Maximum Flow Rate @ 5 Feet of Head
22 gpm
Maximum Flow Rate @ 1 Feet of Head
34 gpm
Pump Housing Material
Stainless steel
Includes Volute
Volute Included
Connection Standard
Flange
Media Temperature - Minimum
40 Degrees F
Feet of Head - Maximum
8 ft
Media Temperature - Maximum
240 Degrees F
Flow Rate - Maximum
34 gpm
Pump Casing Material
Cast Iron
For Low Lead Compliance Level
CE
Motor Enclosure Design
Open Drip Proof
Revolutions Per Minute - Maximum
1,725 RPM
Includes Flange
No Flange Included

Description

Circulating Pump, Compatible Intake Pipe Size 3/4 in, 1 in, 1 1/4 in, 1 1/2 in, Connection Type Flange, Face to Face Dimension 6 5/16 in, Flange or Union Included No, For Use With Potable Systems Yes, Horsepower 1/12 hp, Maximum Feet of Head 8 ft, Maximum Flow Rate @ 1 Foot of Head 34 gpm, Nameplate Voltage 115V AC, Number of Speeds 1, Phase Single, Pump Type 3-Piece, Series Family 110, Maximum Flow Rate @ 5 Feet of Head 22 gpm, Series 110

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.