Zoro Homepage

Circulator Pump, 1/40, 115V, Sweat Connection

  • Mfr # 006-B4-2PNP

  • Zoro # G8913919


product price: $619.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V
HP
1/40
Phase
1
Housing Material
Bronze
Horsepower
1/40 HP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
006-B4-2PNP
Zoro #
G8913919
UPC #
00694776832622
Country of Origin
United States

Dimensions

Inlet/Outlet Size
3/4"

Details

Item
Circulator Pump
Voltage
115V
HP
1/40
Phase
1
Housing Material
Bronze
Horsepower
1/40 HP
Pump Type
Self Lubricating
Connection Style
Sweat
Max. GPM @ Head
11.5 gpm @ 9.5 ft.
Connection Type
Sweat
Pump Housing Material
Bronze

Description

Circulator, 3/4 In. Sweat, Bronze

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.